Lynn Electronics F8LC-CU26BC-BK 8 Conductor Bulk Line Cord, 26 AWG, Bare Copper, Black | Graybar Store
     
Lynn Electronics - 8 Conductor Bulk Line Cord, 26 AWG, Bare Copper, Black - F8LC-CU26BC-BK
+ / - Hover over image to Zoom
Other Views

    8 Conductor Bulk Line Cord, 26 AWG, Bare Copper, Black

    Manufacturer: Lynn Electronics
    Manufacturer #: F8LC-CU26BC-BK
    SKU: 97221933
    $0.18
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Additional Features:8 Conductor Flat Modular Cord, Lifetime Warranty, RoHS Compliant
    Cable Type:8 Conductor Bulk Line Cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # F8LC-CU26BC-BK
    • Cable Type 8 Conductor Bulk Line Cord
    • Color Black
    • UNSPSC 26121616
    • Additional Features 8 Conductor Flat Modular Cord, Lifetime Warranty, RoHS Compliant
    • Gauge 26 AWG
    • Jacket Material Bare Copper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8 Conductor Bulk Line Cord, 26 AWG, Bare Copper, Black, 8 Conductor Flat Modular Cord, Lifetime Warranty, RoHS Compliant