Hoffman (nVent) F88W120 Wireway, NEMA 12, Steel, 120 x 8 x 8 in, 120 in L, Grey, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 12, Steel, 120 x 8 x 8 in, 120 in L, Grey, 8 in. H, 8 in. W - F88W120
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, Steel, 120 x 8 x 8 in, 120 in L, Grey, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88W120
    SKU: 88133284
    $1,009.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:120 x 8 x 8 in.
    Length:120 in.
    Additional Features:10 Gauge Steel End Flanges
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88W120
    • Dimensions 120 x 8 x 8 in.
    • UNSPSC 39131710
    • Additional Features 10 Gauge Steel End Flanges
    • Color / Finish Grey
    • Length 120 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F88W120 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Feed-Through NEMA Type 12 Wireway Straight Section
    Seams continuously welded and ground smooth;No holes or knockouts;Smooth, rounded edges on all sections and fittings;Heavy butt hinges and external screw clamps;Oil-resistant gasket and adhesive;14 gauge steel covers and bodies;10 gauge steel end flanges