Hoffman (nVent) F88T3R12 Wireway, NEMA 3R, Steel, 12 x 8 x 8 in, 12 in L, Grey, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 3R, Steel, 12 x 8 x 8 in, 12 in L, Grey, 8 in. H, 8 in. W - F88T3R12
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 12 x 8 x 8 in, 12 in L, Grey, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T3R12
    SKU: 25101916
    $192.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:12 x 8 x 8 in.
    Length:12 in.
    Additional Features:Open Top Assembly, Removable Covers with Quick-Release Latches, Self-Connecting System
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T3R12
    • Dimensions 12 x 8 x 8 in.
    • UNSPSC 39131710
    • Additional Features Open Top Assembly, Removable Covers with Quick-Release Latches, Self-Connecting System
    • Color / Finish Grey
    • Length 12 in.
    • NEMA Rating NEMA 3R
    • Material Steel
    • SKU Spec Sheet
      F88T3R12 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 3R Wireway Straight Section
    Open top assembly;Self-connecting system;removable covers with quick-release latches;16 or 14 gauge galvanized steel