Hoffman (nVent) F88T24HC Type 12 Hinged Cover Trough, 8x8 | Graybar Store
     
Hoffman (nVent) - Type 12 Hinged Cover Trough, 8x8 - F88T24HC
+ / - Hover over image to Zoom
Other Views

    Type 12 Hinged Cover Trough, 8x8

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T24HC
    SKU: 90091153
    $278.90
    Checking Pricing
         
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T24HC
    • UNSPSC 39131714
    • Color / Finish Grey
    Product Overview:
    Wire Trough, Hinged Cover, Bulletin F20HC (Type 12 Hinged cover trough), Size/Dims: 8.00x8.00x24.00, Material/Finish: Steel/Grey
    This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.