Hoffman (nVent) F88T196GV Wireway, NEMA 1, 96 x 8 x 8 in, 96 in L, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, 96 x 8 x 8 in, 96 in L, 8 in. H, 8 in. W - F88T196GV
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, 96 x 8 x 8 in, 96 in L, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T196GV
    SKU: 25873317
    $365.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:96 x 8 x 8 in.
    Length:96 in.
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T196GV
    • Dimensions 96 x 8 x 8 in.
    • UNSPSC 39131710
    • Length 96 in.
    Product Overview:
    Wireway, NEMA 1, 96 x 8 x 8 in, 96 in, 8 in