Hoffman (nVent) F88T160GVPWK Wireway, NEMA 1, Steel, 60 x 8 x 8 in, 60 in L, Flat, Grey, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, Steel, 60 x 8 x 8 in, 60 in L, Flat, Grey, 8 in. H, 8 in. W - F88T160GVPWK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 60 x 8 x 8 in, 60 in L, Flat, Grey, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T160GVPWK
    SKU: 25152925
    $213.68
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:60 x 8 x 8 in.
    Length:60 in.
    Cover Type:Flat
    Additional Features:With or Without Knockouts
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T160GVPWK
    • Dimensions 60 x 8 x 8 in.
    • UNSPSC 39131710
    • Additional Features With or Without Knockouts
    • Color / Finish Grey
    • Cover Type Flat
    • Length 60 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F88T160GVPWK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway, NEMA 1, Steel, 60 x 8 x 8 in, 60 in, Flat, With or Without Knockouts, Grey, 8 in