Hoffman (nVent) F88T136GVPWK Lay-In Type1 Painted Flat Cover Wireway Straight Sectionw/ Knockouts, 3ft. | Graybar Store
     
Hoffman (nVent) - Lay-In Type1 Painted Flat Cover Wireway Straight Sectionw/ Knockouts, 3ft. - F88T136GVPWK
+ / - Hover over image to Zoom
Other Views

    Lay-In Type1 Painted Flat Cover Wireway Straight Sectionw/ Knockouts, 3ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T136GVPWK
    SKU: 25152830
    $157.89
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Knockouts:TRUE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T136GVPWK
    • UNSPSC 39131710
    • Color / Finish Grey
    Product Overview:
    WW, Type 1, Straight Section/KO, Bulletin F40FC (Painted Type 1 Lay-In Wireway, Flat Cover), Size/Dims: 8.00x8.00x36.00, Material/Finish: Galv/Grey
    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems.