Hoffman (nVent) F88LSAG Wireway Fitting, NEMA 12, Steel, 8 x 8 in, 90° Angle Sealing Plate, Pentair, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway Fitting, NEMA 12, Steel, 8 x 8 in, 90° Angle Sealing Plate, Pentair, 8 in. H, 8 in. W - F88LSAG
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 12, Steel, 8 x 8 in, 90° Angle Sealing Plate, Pentair, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88LSAG
    SKU: 88133277
    $36.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:90° Angle Sealing Plate
    Brand or Series:Pentair
    Dimensions:8 x 8 in.
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88LSAG
    • Dimensions 8 x 8 in.
    • UNSPSC 39131710
    • Brand or Series Pentair
    • Fitting Type 90° Angle Sealing Plate
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F88LSAG Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    90-Degree Angle Sealing Plate