Hoffman (nVent) F88L120 Lay-In Type 12 Wireway 8x8 Straight Section, 10 ft. | Graybar Store
     
Hoffman (nVent) - Lay-In Type 12 Wireway 8x8 Straight Section, 10 ft. - F88L120
+ / - Hover over image to Zoom
Other Views

    Lay-In Type 12 Wireway 8x8 Straight Section, 10 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88L120
    SKU: 88133260
    $1,034.61
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Painted Steel
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88L120
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway,Straight Section, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 8.00x8.00x120.00, Material/Finish: Steel/Grey
    Available in lengths from 6.00 in. (152 mm) to 120.00 in. (3048 mm).