Hoffman (nVent) F88L06 Wireway, NEMA 12, Steel, 6 x 8 x 8 in, 6 in L, Quick Release Latch Cover, Grey, 8 in. H, 8 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 12, Steel, 6 x 8 x 8 in, 6 in L, Quick Release Latch Cover, Grey, 8 in. H, 8 in. W - F88L06
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, Steel, 6 x 8 x 8 in, 6 in L, Quick Release Latch Cover, Grey, 8 in. H, 8 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88L06
    SKU: 88133258
    $238.27
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:6 x 8 x 8 in.
    Length:6 in.
    Cover Type:Quick Release Latch Cover
    Additional Features:10 Gauge Steel End Flanges
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88L06
    • Dimensions 6 x 8 x 8 in.
    • UNSPSC 39131710
    • Additional Features 10 Gauge Steel End Flanges
    • Color / Finish Grey
    • Cover Type Quick Release Latch Cover
    • Length 6 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F88L06 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 12 Wireway Straight Section
    Seams continuously welded and ground smooth;No holes or knockouts;Smooth, rounded edges on all sections and fittings;Butt hinges and strong latches;Quick-release cover latches;Oil-resistant gasket and adhesive;Gasketed quick-release Sealing plate;14 gauge steel covers and bodies;10 gauge steel end flanges;ANSI 61 gray polyester powder finish inside and out over pretreated surfaces;Box connector is gray ANSI 61;LSGQR Sealing plate and quick-release latches are plated