Hoffman (nVent) F88G18 Type 1 Wireway 8x8 Straight Section, 1.5 ft. | Graybar Store
     
Hoffman (nVent) - Type 1 Wireway 8x8 Straight Section, 1.5 ft. - F88G18
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway 8x8 Straight Section, 1.5 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88G18
    SKU: 25084255
    $94.70
    Checking Pricing
         
    Color / Finish:Painted Steel
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88G18
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    • Knockouts FALSE
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40 (Type 1 & 3R Wireway and Trough), Size/Dims: 8.00x8.00x18.00, Material/Finish: Steel/Grey
    Available in lengths from 12.00 in. (305 mm), with or without knockouts.