Panduit F83-12-D Ferrule Terminal, Non-Insulated | Graybar Store
     
Panduit - Ferrule Terminal, Non-Insulated - F83-12-D
+ / - Hover over image to Zoom
Other Views

    Ferrule Terminal, Non-Insulated

    Manufacturer: Panduit
    Manufacturer #: F83-12-D
    SKU: 99691935
    $114.06
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:8 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F83-12-D
    • Color Metallic
    • UNSPSC 39121409
    • Insulation Material Non-Insulated
    • Materials Copper
    • Wire Size 8 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, non-insulated, 8 AWG wire range, 0.47"(12.0mm) length.