Arlington F8091V Weatherpoof One-Piece Outlet Box, Use on Siding, Lockable, Vertical Mount, White Cover | Graybar Store
     
Arlington - Weatherpoof One-Piece Outlet Box, Use on Siding, Lockable, Vertical Mount, White Cover - F8091V
+ / - Hover over image to Zoom
Other Views

    Weatherpoof One-Piece Outlet Box, Use on Siding, Lockable, Vertical Mount, White Cover

    Manufacturer: Arlington
    Manufacturer #: F8091V
    SKU: 25638358
    $16.71
    Checking Pricing
         
    Box Style:Vertical
    Color:White
    Material:Plastic
    Size:4.99 in. W x 7.248 in. H
    Use With:All Siding Types
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # F8091V
    • Color White
    • Size 4.99 in. W x 7.248 in. H
    • UNSPSC 39121303
    • Box Style Vertical
    Product Overview:
    One-piece weatherproof outlet box for siding.
    White Cover