Pass and Seymour (Legrand) F8033 Medium Hinged Metal Cover With Latch, 22 W x 29 H x 0.048 in. D, For Use With 26 in. Rough-In Enclosure (F7507), Glossy White | Graybar Store
     
Pass and Seymour (Legrand) - Medium Hinged Metal Cover With Latch, 22 W x 29 H x 0.048 in. D, For Use With 26 in. Rough-In Enclosure (F7507), Glossy White - F8033
+ / - Hover over image to Zoom
Other Views

    Medium Hinged Metal Cover With Latch, 22 W x 29 H x 0.048 in. D, For Use With 26 in. Rough-In Enclosure (F7507), Glossy White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: F8033
    SKU: 25477461
    $107.25
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # F8033
    • UNSPSC 39121302
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The cover for the 26" medium Enclosure for Concrete Construction mounts flush with the wall. It is slightly larger than the enclosure itself which hides drywall rough edges giving a polished, finished look. A hinged door gives the homeowner access to the
    The cover for the 26" medium Enclosure for Concrete Construction mounts flush with the wall. It is slightly larger than the enclosure itself which hides drywall rough edges giving a polished, finished look. A hinged door gives the homeowner access to the