Thomas and Betts F8011 Insulated Twin Ferrule, Yellow, Tin Plated | Graybar Store
     
Thomas and Betts - Insulated Twin Ferrule, Yellow, Tin Plated - F8011
+ / - Hover over image to Zoom
Other Views

    Insulated Twin Ferrule, Yellow, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F8011
    SKU: 99474624
    $1.02
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:(2) 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F8011
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size (2) 10 AWG
    • SKU Spec Sheet
      F8011 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Polypropylene Insulated Twin Ferrule, Length .984 Inches/25mm, Pin Length .551 Inches/14mm, Pin Diameter .193 Inches/4.9mm, Base Diameter .378 Inches/9.6mm, Conductor Range 2x20 AWG/2x0.50mm, Color Yellow, Copper, Tin Plated