Superior Essex F8-12P22-R-109-5K-ESS Outdoor Cable, 22 AWG, Polyethylene, 12 Pair, Black, 5000 ft/Reel | Graybar Store
     
Superior Essex - Outdoor Cable, 22 AWG, Polyethylene, 12 Pair, Black, 5000 ft/Reel - F8-12P22-R-109-5K-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 22 AWG, Polyethylene, 12 Pair, Black, 5000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: F8-12P22-R-109-5K-ESS
    SKU: 25273424
    $1,095.93
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:12
    Color:Black
    Additional Features:Facilitates Removal and Re-Use of Wire, Permits Fast, Economical Installation, Used for Subscriber Lines in Exchange Plant
    Alternate Manufacturer Part No.:10-012-17
    Package:5000 Foot Reel
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # F8-12P22-R-109-5K-ESS
    • Cable Type Outdoor Cable
    • Color Black
    • Additional Features Facilitates Removal and Re-Use of Wire, Permits Fast, Economical Installation, Used for Subscriber Lines in Exchange Plant
    • Alternate Manufacturer Part No. 10-012-17
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 12
    • Package 5000 Foot Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 22 AWG, Polyethylene, 12, Black, 5000 Feet per Reel, Facilitates Removal and Re-Use of Wire