Superior Essex F8-100P24-AL-38-ESS-CUT REEL Outdoor Cable, 24 AWG, Shielded, Polyethylene, 100 Pair, Black, 5000 ft/Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Superior Essex - Outdoor Cable, 24 AWG, Shielded, Polyethylene, 100 Pair, Black, 5000 ft/Reel - F8-100P24-AL-38-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, Shielded, Polyethylene, 100 Pair, Black, 5000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: F8-100P24-AL-38-ESS-CUT REEL
    SKU: 25107442
    $4.44
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:100
    Color:Black
    Packaging:5000 ft/Reel
    Additional Features:Fully Flooded Steel Support Member, Inhibits Corrosion, Provides Thermal Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # F8-100P24-AL-38-ESS-CUT REEL
    • Color Black
    • Type Outdoor Cable
    • UNSPSC 26121600
    • Additional Features Fully Flooded Steel Support Member, Inhibits Corrosion, Provides Thermal Protection
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 100
    • Shielded Shielded
    • Packaging 5000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 24 AWG, Shielded, Polyethylene, 100, Black, 5000 Feet per Reel, Fully Flooded Steel Support Member