Panduit F.75X1.5LG6-A Type F Narrow Slot Wiring Duct, .75 W x 1.5 H | Graybar Store
     
Panduit - Type F Narrow Slot Wiring Duct, .75 W x 1.5 H - F.75X1.5LG6-A
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct, .75 W x 1.5 H

    Manufacturer: Panduit
    Manufacturer #: F.75X1.5LG6-A
    SKU: 95044155
    $7.07
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Light Grey
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F.75X1.5LG6-A
    • Type Type F
    • UNSPSC 39131712
    • Color / Finish Light Grey
    • Connection Type Standard Mounting Holes w/Adhesive
    • Material Lead-Free PVC
    • SKU Spec Sheet
      F.75X1.5LG6-A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: