Pass and Seymour (Legrand) F7506 Enclosure, 36 x 19 in. | Graybar Store
     
Pass and Seymour (Legrand) - Enclosure, 36 x 19 in. - F7506
+ / - Hover over image to Zoom
Other Views

    Enclosure, 36 x 19 in.

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: F7506
    SKU: 25458237
    $132.95
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # F7506
    • UNSPSC 43223306
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure, 36 x 19 in.
    The 36" large enclosure for concrete construction was designed specifically to meet the needs of larger, custom concrete homes in southern US, Puerto Rico and South America. With a width of 19" and a height of 36"