Panduit F6X4WH6 Type F Narrow Slot Wiring Duct, 6X4, White | Graybar Store
     
Panduit - Type F Narrow Slot Wiring Duct, 6X4, White - F6X4WH6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct, 6X4, White

    Manufacturer: Panduit
    Manufacturer #: F6X4WH6
    SKU: 25286088
    $117.78
    Checking Pricing
         
    Color / Finish:White
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F6X4WH6
    • Type Type F
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • SKU Spec Sheet
      F6X4WH6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: