Hoffman (nVent) F66WXFG Type 12/3R Wireway Cutt-off Fitting, 6x6 | Graybar Store
     
Hoffman (nVent) - Type 12/3R Wireway Cutt-off Fitting, 6x6 - F66WXFG
+ / - Hover over image to Zoom
Other Views

    Type 12/3R Wireway Cutt-off Fitting, 6x6

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WXFG
    SKU: 88133228
    $382.39
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WXFG
    • UNSPSC 39131710
    • Materials Fiberglass
    Product Overview:
    Wireway, Cut-Off Ftg, Bulletin F25 (Fiberglass Type 12 & 3R Wireway and Trough), Size/Dims: 6.00x6.00, Material/Finish: Fiberglass
    For lengths up to 24.00 in. (610 mm). Shorten body to desired length and bond flange to body. Adhesive is furnished.