Pentair Hoffman F66WTSS Type 4x Wireway Tee Fitting , 6x6 | Graybar Store
     
Pentair Hoffman - Type 4x Wireway Tee Fitting , 6x6 - F66WTSS
+ / - Hover over image to Zoom
Other Views

    Type 4x Wireway Tee Fitting , 6x6

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WTSS
    SKU: 88133226
    $717.90
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WTSS
    • UNSPSC 39131710
    • Materials Stainless Steel
    Product Overview:
    Wireway, Tee Ftg, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: ss Type 304
    Wireway, Tee Ftg, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: SS Type 304