Hoffman (nVent) F66WN2 Wireway 6x6 Nipple, 2 in. | Graybar Store
     
Hoffman (nVent) - Wireway 6x6 Nipple, 2 in. - F66WN2
+ / - Hover over image to Zoom
Other Views

    Wireway 6x6 Nipple, 2 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WN2
    SKU: 88133211
    $147.35
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WN2
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, Nipple, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 6.00x6.00x2.00, Material/Finish: Steel/Grey
    Wireway, Nipple, Bulletin F20 (Feed-Through Type 12 Wireway), Size/Dims: 6.00x6.00x2.00, Material/Finish: Steel/Gray