Hoffman (nVent) F66WE45SS Type 4x Wireway 45 Degree Elbow, 6x6 | Graybar Store
     
Hoffman (nVent) - Type 4x Wireway  45 Degree Elbow, 6x6 - F66WE45SS
+ / - Hover over image to Zoom
Other Views

    Type 4x Wireway 45 Degree Elbow, 6x6

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WE45SS
    SKU: 88133201
    $542.05
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WE45SS
    • UNSPSC 39131710
    • Materials Stainless Steel
    Product Overview:
    Wireway, ELBow 45 deg, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: ss Type 304
    Wireway, Elbow 45 deg, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: SS Type 304