Hoffman (nVent) F66WASS Type 4x Telescope Fittin, 6x6 | Graybar Store
     
Hoffman (nVent) - Type 4x Telescope Fittin, 6x6 - F66WASS
+ / - Hover over image to Zoom
Other Views

    Type 4x Telescope Fittin, 6x6

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WASS
    SKU: 88133192
    $614.47
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WASS
    • UNSPSC 39131710
    • Materials Stainless Steel
    Product Overview:
    Wireway,Telescope Ftg, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: ss Type 304
    Length is easily adjustable from 1.50 in. (38 mm) to 13.50 in. (343 mm). No cutting or welding required.