Hoffman (nVent) F66W60FG Fiberglass Type 12/3R Wireway 6x6 Straight Section, 5 ft. | Graybar Store
     
Hoffman (nVent) - Fiberglass Type 12/3R  Wireway 6x6 Straight Section, 5 ft. - F66W60FG
+ / - Hover over image to Zoom
Other Views

    Fiberglass Type 12/3R Wireway 6x6 Straight Section, 5 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66W60FG
    SKU: 88133189
    $906.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66W60FG
    • UNSPSC 39131710
    • Materials Fiberglass
    Product Overview:
    Wireway,Straight Section, Bulletin F25 (Fiberglass Type 12 & 3R Wireway and Trough), Size/Dims: 6.00x6.00x60.00, Material/Finish: Fiberglass
    Wireway,Straight Section, Bulletin F25 (Fiberglass Type 12 & 3R Wireway and Trough), Size/Dims: 6.00x6.00x60.00, Material/Finish: Fiberglass