Hoffman (nVent) F66W120SS Type 4x Wireway Straight Section, 10 ft. | Graybar Store
     
Hoffman (nVent) - Type 4x Wireway Straight Section, 10 ft. - F66W120SS
+ / - Hover over image to Zoom
Other Views

    Type 4x Wireway Straight Section, 10 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66W120SS
    SKU: 88133176
    $2,112.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66W120SS
    • UNSPSC 39131710
    • Material Stainless Steel
    Product Overview:
    Wireway,Straight Section, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00x120.00, Material/Finish: ss Type 304
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm).