Hoffman (nVent) F66T60HC Wireway, NEMA 12, Steel, 60 x 6 x 6 in, 60 in L, Pentair, Hinged, Grey, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 12, Steel, 60 x 6 x 6 in, 60 in L, Pentair, Hinged, Grey, 6 in. H, 6 in. W - F66T60HC
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, Steel, 60 x 6 x 6 in, 60 in L, Pentair, Hinged, Grey, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66T60HC
    SKU: 90091156
    $407.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:60 x 6 x 6 in.
    Length:60 in.
    Brand or Series:Pentair
    Cover Type:Hinged
    Additional Features:Butt Hinges
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66T60HC
    • Dimensions 60 x 6 x 6 in.
    • UNSPSC 39131714
    • Additional Features Butt Hinges
    • Brand or Series Pentair
    • Color / Finish Grey
    • Cover Type Hinged
    • Length 60 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F66T60HC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hinged Cover Wiring Trough, NEMA Type 12