Hoffman (nVent) F66LA Type 12 Wireway Fitting, 6x6 | Graybar Store
     
Hoffman (nVent) - Type 12 Wireway Fitting, 6x6 - F66LA
+ / - Hover over image to Zoom
Other Views

    Type 12 Wireway Fitting, 6x6

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66LA
    SKU: 88133149
    $235.84
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66LA
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway,Telescope Ftg, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 6.00x6.00, Material/Finish: Steel/Grey
    Length is easily adjustable from 1.00 in. (25 mm) to 7.00 in. (178 mm). No cutting or welding required.