Hoffman (nVent) F66GA Wireway Fitting, NEMA 1, Steel, 6 x 6 in, Telescope Fitting, Pentair, 15 in L, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway Fitting, NEMA 1, Steel, 6 x 6 in, Telescope Fitting, Pentair, 15 in L, 6 in. H, 6 in. W - F66GA
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 1, Steel, 6 x 6 in, Telescope Fitting, Pentair, 15 in L, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66GA
    SKU: 88133128
    $128.99
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Telescope Fitting
    Brand or Series:Pentair
    Length:15 in.
    Dimensions:15 x 6 x 6 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66GA
    • Dimensions 15 x 6 x 6 in.
    • UNSPSC 39131711
    • Brand or Series Pentair
    • Fitting Type Telescope Fitting
    • Length 15 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F66GA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telescope Fitting