Hoffman (nVent) F66G60WK Wireway, NEMA 1, Steel, 60 x 6 x 6 in, 60 in L, Removable Hinged, Grey, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 1, Steel, 60 x 6 x 6 in, 60 in L, Removable Hinged, Grey, 6 in. H, 6 in. W - F66G60WK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 60 x 6 x 6 in, 60 in L, Removable Hinged, Grey, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66G60WK
    SKU: 88133124
    $154.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:60 in. x 6 in. x 6 in.
    Length:60 in.
    Cover Type:Removable Hinged
    Additional Features:12.00 x 12.00-In. Models Available In Hinged or Non-Hinged Styles
    Color / Finish:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66G60WK
    • Dimensions 60 in. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Additional Features 12.00 x 12.00-In. Models Available In Hinged or Non-Hinged Styles
    • Color / Finish Grey
    • Cover Type Removable Hinged
    • Length 60 in.
    • NEMA Ratings NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F66G60WK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section
    Open top assembly;removable hinged cover latches with captive screws;12.00 x 12.00-in. models available in hinged or non-hinged styles;available with or without knockouts on wireway sides;covers include captivated plated screw fasteners;16 gauge or 14 gauge steel covers and bodies