Hoffman (nVent) F6648FG Wireway, NEMA 12/3R, Fiberglass, 48 x 6 x 6 in, 48 in L, Screw Cover, Grey, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 12/3R, Fiberglass, 48 x 6 x 6 in, 48 in L, Screw Cover, Grey, 6 in. H, 6 in. W - F6648FG
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12/3R, Fiberglass, 48 x 6 x 6 in, 48 in L, Screw Cover, Grey, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F6648FG
    SKU: 88133105
    $720.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:48 in. x 6 in. x 6 in.
    Length:48 in.
    Cover Type:Screw Cover
    Additional Features:Captivated Monel Cover Screws
    Color / Finish:Grey
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F6648FG
    • Dimensions 48 in. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Additional Features Captivated Monel Cover Screws
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Length 48 in.
    • NEMA Ratings NEMA 3R/12
    • Material Fiberglass
    • SKU Spec Sheet
      F6648FG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiberglass Wiring Trough, NEMA Type 12 and 3R
    Seams are sealed;No holes or knockouts;Captivated Monel cover screws;Oil-resistant gasket attached with oil-resistant adhesive;Pultruded fiberglass polyester bodies and covers