Hoffman (nVent) F6636FG Wireway, NEMA 12/3R, Fiberglass, 36 x 6 x 6 in, 36 in L, Screw Cover, Grey, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 12/3R, Fiberglass, 36 x 6 x 6 in, 36 in L, Screw Cover, Grey, 6 in. H, 6 in. W - F6636FG
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12/3R, Fiberglass, 36 x 6 x 6 in, 36 in L, Screw Cover, Grey, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F6636FG
    SKU: 88133102
    $598.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:36 x 6 x 6 in.
    Length:36 in.
    Cover Type:Screw Cover
    Additional Features:Captivated Monel Cover Screws
    Color / Finish:Grey
    Material:Fiberglass
    NEMA Rating:NEMA 3R, 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F6636FG
    • Dimensions 36 x 6 x 6 in.
    • UNSPSC 39131710
    • Additional Features Captivated Monel Cover Screws
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Length 36 in.
    • NEMA Rating NEMA 3R, 12
    • Material Fiberglass
    • SKU Spec Sheet
      F6636FG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiberglass Wiring Trough, NEMA Type 12 and 3R
    Seams are sealed;No holes or knockouts;Captivated Monel cover screws;Oil-resistant gasket attached with oil-resistant adhesive;Pultruded fiberglass polyester bodies and covers