Panduit F62ERLNLNSNM001 Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2 | Graybar Store
     
Panduit - Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2 - F62ERLNLNSNM001
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2

    Manufacturer: Panduit
    Manufacturer #: F62ERLNLNSNM001
    SKU: 25820816
    $33.75
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    No. of Connectors:2
    Length:1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F62ERLNLNSNM001
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    Product Overview:
    LC to LC, Duplex, Orange, Multimode - OM1, 1 m, 2