Bussmann (Eaton) F60C500V10A MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse, 10A, 500V, 13/32 x 1-1/2 in. | Graybar Store
     
Bussmann (Eaton) - MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse, 10A, 500V, 13/32 x 1-1/2 in. - F60C500V10A
+ / - Hover over image to Zoom
Other Views

    MIL-F 15160/60 Military Qualified Midget Fast Acting Specialty Fuse, 10A, 500V, 13/32 x 1-1/2 in.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: F60C500V10A
    SKU: 93170710
    $47.46
    Checking Pricing
         
    Amps:10A
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:100kA (AC); 50kA (DC)
    Material:Melamine Tube
    Standard:MIL-F-15160
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # F60C500V10A
    • Application Instruments, Power and Telephone
    • UNSPSC 39121606
    • Amps 10A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Midget Fast Acting Specialty Fuse
    • Material Melamine Tube
    • Voltage Rating 500V
    • Interrupt Rating 100kA (AC); 50kA (DC)
    • Standard MIL-F-15160
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Midget Fast Acting Specialty Fuse, 10A, 500V, 13/32 x 1-1/2 in., MIL-F 15160/60 Military Qualified
    10AMP 500V MILITARY FUSE