GE Lighting F54T5/XL/835/ECO Fluorescent Lamp, T5, G5 Base, 45.2 in., 68837, 54W, 5000 lm Initial Lumens, 60000 Rated Life Hrs., 3500K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T5, G5 Base, 45.2 in., 68837, 54W, 5000 lm Initial Lumens, 60000 Rated Life Hrs., 3500K - F54T5/XL/835/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T5, G5 Base, 45.2 in., 68837, 54W, 5000 lm Initial Lumens, 60000 Rated Life Hrs., 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/XL/835/ECO
    SKU: 25480315
    $14.73
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:68837
    Wattage:54 W
    Initial Lumens:5000 lm
    Rated Life (Hour):60000
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/XL/835/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 68837
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 5000 lm
    • Length (Inch) 45.2
    • Rated Life (Hour) 60000
    • Wattage 54 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    54w Linear Fluor T5