Bussmann (Eaton) F520ST-GY Lever-Type Fuse Holder, 5x20 Fuse | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - Lever-Type Fuse Holder, 5x20 Fuse - F520ST-GY
+ / - Hover over image to Zoom
Other Views

    Lever-Type Fuse Holder, 5x20 Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: F520ST-GY
    SKU: 25441518
    $11.94
    Checking Pricing
         
    Additional Features:Operating Temperature -40 To 105 Deg C, Torque Rating 7.1 Lb-In, ROHS Complaint
    Amps:6.3A (UL/IEC)
    Connection:M3 Screw
    Material:Zinc Plated Steel Screw
    Standard:UL, IEC
    Voltage Rating:300 V (UL/IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # F520ST-GY
    • UNSPSC 39121624
    • Additional Features Operating Temperature -40 To 105 Deg C, Torque Rating 7.1 Lb-In, ROHS Complaint
    • Amps 6.3A (UL/IEC)
    • Fuse Dimension 8.00 mm Width x 56.00 mm Depth x 55.70 mm Height
    • Material Zinc Plated Steel Screw
    • Voltage Rating 300 V (UL/IEC)
    • Connection M3 Screw
    • Standard UL, IEC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lever-type fuseholder, 5x20 fuse (not included)
    6.3AMP 300V FUSE HOLDER TERM BLCK