Hoffman (nVent) F44WX Wireway Fitting, NEMA 12, Steel, 4 x 4 in, Cut-Off Fitting, Pentair, 12 in L, 4 in. H, 4 in. W | Graybar Store
     
Hoffman (nVent) - Wireway Fitting, NEMA 12, Steel, 4 x 4 in, Cut-Off Fitting, Pentair, 12 in L, 4 in. H, 4 in. W - F44WX
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 12, Steel, 4 x 4 in, Cut-Off Fitting, Pentair, 12 in L, 4 in. H, 4 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44WX
    SKU: 88133090
    $121.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Cut-Off Fitting
    Brand or Series:Pentair
    Length:12 in.
    Dimensions:12 x 4 x 4 in.
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44WX
    • Dimensions 12 x 4 x 4 in.
    • UNSPSC 39131710
    • Brand or Series Pentair
    • Fitting Type Cut-Off Fitting
    • Length 12 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F44WX Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cut-Off Fitting