Hoffman (nVent) F44WPFG Wireway Fitting, NEMA 12/3R, Fiberglass, 4 x 4 in, Closure Plate, Pentair, 6 in. H, 6 in. W | Graybar Store
     
Hoffman (nVent) - Wireway Fitting, NEMA 12/3R, Fiberglass, 4 x 4 in, Closure Plate, Pentair, 6 in. H, 6 in. W - F44WPFG
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 12/3R, Fiberglass, 4 x 4 in, Closure Plate, Pentair, 6 in. H, 6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44WPFG
    SKU: 88133080
    $78.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Closure Plate
    Brand or Series:Pentair
    Dimensions:6 in. x 6 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44WPFG
    • Dimensions 6 in. x 6 in.
    • UNSPSC 39131710
    • Brand or Series Pentair
    • Fitting Type Closure Plate
    • NEMA Ratings NEMA 12/3R
    • Material Fiberglass
    • SKU Spec Sheet
      F44WPFG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Closure Plate