Hoffman (nVent) F44W120SS Wireway, NEMA 4X, Stainless Steel, 120 x 4 x 4 in, 120 in L, 4 in. H, 4 in. W | Graybar Store
     
Hoffman (nVent) - Wireway, NEMA 4X, Stainless Steel, 120 x 4 x 4 in, 120 in L, 4 in. H, 4 in. W - F44W120SS
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 4X, Stainless Steel, 120 x 4 x 4 in, 120 in L, 4 in. H, 4 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44W120SS
    SKU: 88133035
    $1,655.67
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:120 x 4 x 4 in.
    Length:120 in.
    Additional Features:10 Gauge Stainless Steel Flanges
    Material:Stainless Steel
    NEMA Rating:NEMA 4X
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44W120SS
    • Dimensions 120 x 4 x 4 in.
    • UNSPSC 39131710
    • Additional Features 10 Gauge Stainless Steel Flanges
    • Length 120 in.
    • NEMA Rating NEMA 4X
    • Material Stainless Steel
    • SKU Spec Sheet
      F44W120SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel Feed-Through NEMA Type 4X Wireway Straight Section
    Seams continuously welded and ground smooth;No holes or knockouts;Smooth, rounded edges on all sections and fittings;Butt hinges and external screw clamps;Oil-resistant gasket and adhesive 16 gauge Type 304 stainless steel covers and bodies;10 gauge stainless steel flanges