Hoffman (nVent) F44T48HC Type 12 Hinged Cover Trough, 4x4 | Graybar Store
     
Hoffman (nVent) - Type 12 Hinged Cover Trough, 4x4 - F44T48HC
+ / - Hover over image to Zoom
Other Views

    Type 12 Hinged Cover Trough, 4x4

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44T48HC
    SKU: 90091165
    $268.90
    Checking Pricing
         
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44T48HC
    • UNSPSC 39131714
    • Color / Finish Grey
    Product Overview:
    Wire Trough, Hinged Cover, Bulletin F20HC (Type 12 Hinged cover trough), Size/Dims: 4.00x4.00x48.00, Material/Finish: Steel/Grey
    This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.