Hoffman (nVent) F44T148GVWK Lay-In NEMA Type 1 Galvanized Wireway Straight Section with Knockouts, 4x4, 1.5 ft. | Graybar Store
     
Hoffman (nVent) - Lay-In NEMA Type 1 Galvanized Wireway Straight Section with Knockouts, 4x4, 1.5 ft. - F44T148GVWK
+ / - Hover over image to Zoom
Other Views

    Lay-In NEMA Type 1 Galvanized Wireway Straight Section with Knockouts, 4x4, 1.5 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44T148GVWK
    SKU: 96008547
    $59.99
    Checking Pricing
    Items sold in feet or each.
         
    Knockouts:TRUE
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44T148GVWK
    • UNSPSC 39131710
    • Knockouts TRUE
    Product Overview:
    WW, Type 1, Str.Section/KO, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 4.00x4.00x48.00, Material/Finish: Galvanized
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.