Pentair Hoffman F44LRE22 Type 12 Wireway Reducer Fitting, 4x4 | Graybar Store
     
Pentair Hoffman - Type 12 Wireway Reducer Fitting, 4x4 - F44LRE22
+ / - Hover over image to Zoom
Other Views

    Type 12 Wireway Reducer Fitting, 4x4

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LRE22
    SKU: 88133026
    $133.49
    Checking Pricing
         
    Color / Finish:Painted Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LRE22
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    Product Overview:
    Wireway, Reducer, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 4x4 to 2.5x2.5, Material/Finish: Steel/Grey
    This fitting permits the lay-in feature to be retained when reducing to a smaller wireway size.