Hoffman (nVent) F44G72WK Lay-In NEMA Type 1 Wireway Straight Section with Knockouts, 4x4, 4ft. | Graybar Store
     
Hoffman (nVent) - Lay-In NEMA Type 1 Wireway Straight Section with Knockouts, 4x4, 4ft. - F44G72WK
+ / - Hover over image to Zoom
Other Views

    Lay-In NEMA Type 1 Wireway Straight Section with Knockouts, 4x4, 4ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44G72WK
    SKU: 88307157
    $65.91
    Checking Pricing
         
    Color / Finish:Painted Steel
    Knockouts:TRUE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44G72WK
    • UNSPSC 39131710
    • Color / Finish Painted Steel
    • Knockouts TRUE
    Product Overview:
    WW, Type 1, Str.Section/KO, Bulletin F40 (Type 1 & 3R Wireway and Trough), Size/Dims: 4.00x4.00x72.00, Material/Finish: Steel/Grey
    Available in lengths from 12.00 in. (305 mm), with or without knockouts.