Hoffman (nVent) F40GT Econo Type 3R Wiring Trough | Graybar Store
     
Hoffman (nVent) - F40GT Econo Type 3R Wiring Trough
+ / - Hover over image to Zoom
Other Views

    F40GT Econo Type 3R Wiring Trough

    Manufacturer: Hoffman (nVent)
         

    The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

    • Manufacturer Hoffman (nVent)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Price
    F141496RTGV
    22123033
    14 in.
    14
    6 ft. L
    Galvanized
    F40GT
    $1422.76 / EA
    SKU
    22123033
    Height (Inches)
    14 in.
    Width (Inches)
    14
    Length
    6 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $1422.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F8812RTGV
    25152769
    8 in.
    8
    1 ft. L
    Galvanized
    F40GT
    $89.58 / EA
    SKU
    25152769
    Height (Inches)
    8 in.
    Width (Inches)
    8
    Length
    1 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $89.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F8824RTGV
    22123018
    8 in.
    8
    2 ft. L
    Galvanized
    F40GT
    $131.48 / EA
    SKU
    22123018
    Height (Inches)
    8 in.
    Width (Inches)
    8
    Length
    2 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $131.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F6624RTGV
    22109233
    6 in.
    6
    2 ft. L
    Galvanized
    F40GT
    $97.50 / EA
    SKU
    22109233
    Height (Inches)
    6 in.
    Width (Inches)
    6
    Length
    2 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $97.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F6636RTGV
    25024813
    6 in.
    6
    3 ft. L
    Galvanized
    F40GT
    $130.32 / EA
    SKU
    25024813
    Height (Inches)
    6 in.
    Width (Inches)
    6
    Length
    3 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $130.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F8860RTGV
    25152771
    8 in.
    8
    5 ft. L
    Galvanized
    F40GT
    $373.16 / EA
    SKU
    25152771
    Height (Inches)
    8 in.
    Width (Inches)
    8
    Length
    5 ft. L
    Color / Finish
    Galvanized
    Brand or Series
    F40GT
    $373.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock