GE Lighting F40DX/ECO/CVG Fluorescent Lamp, T12, G13 Base, 48 in., 80994, 40W, 1988 lm Initial Lumens, 20000 Rated Life Hrs., 6500K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T12, G13 Base, 48 in., 80994, 40W, 1988 lm Initial Lumens, 20000 Rated Life Hrs., 6500K - F40DX/ECO/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, G13 Base, 48 in., 80994, 40W, 1988 lm Initial Lumens, 20000 Rated Life Hrs., 6500K

    Manufacturer: GE Lighting
    Manufacturer #: F40DX/ECO/CVG
    SKU: 25040953
    $17.09
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:80994
    Wattage:40 W
    Initial Lumens:1988 lm
    Rated Life (Hour):20000
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40DX/ECO/CVG
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 80994
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 1988 lm
    • Length (Inch) 48
    • Rated Life (Hour) 20000
    • Wattage 40 W
    • SKU Spec Sheet
      F40DX/ECO/CVG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® covRguard® T12 - Shatter-Resistant
    A shatter resistant lamp encased in a 15 ml Lexan sleeve. Complies with FDA food code 6-202 and 21CFR 110.20. NSF and UL certified. Blocks UV lamp emissions from 380 to 180 nm;Passes TCLP, which can lower disposal costs