Thomas and Betts F4003 Polypropylene-Insulated Old DIN Ferrule, 16 AWG, Red , Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Old DIN Ferrule, 16 AWG, Red , Tin Plated - F4003
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Old DIN Ferrule, 16 AWG, Red , Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F4003
    SKU: 99474628
    $0.18
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F4003
    • Color Red
    • UNSPSC 39121400
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Old DIN Ferrule, Total Length .571 Inches/14.5mm, Pin Length .315 Inches/8mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range #16 AWG/1.50mm2, Color Red, Copper, Tin Plated