Thomas and Betts F4002 Polypropylene-Insulated Old DIN Ferrule, 17 AWG, Yellow, Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Old DIN Ferrule, 17 AWG, Yellow, Tin Plated - F4002
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Old DIN Ferrule, 17 AWG, Yellow, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F4002
    SKU: 99474627
    $0.22
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:18 to 17 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F4002
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 18 to 17 AWG
    • SKU Spec Sheet
      F4002 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Polypropylene-Insulated Old DIN Ferrule, Total Length .571 Inches/14.5mm, Pin Length .315 Inches/8mm, Pin Diameter .059 Inches/1.5mm, Base Diameter .118 Inches/3.0mm, Wire Range #18-17 AWG/1.00mm2, Color Yellow, Copper, Tin Plated