Thomas and Betts F4000 Polypropylene-Insulated Old DIN Ferrule, Orange, Tin Plated | Graybar Store
     
Thomas and Betts - Polypropylene-Insulated Old DIN Ferrule, Orange, Tin Plated - F4000
+ / - Hover over image to Zoom
Other Views

    Polypropylene-Insulated Old DIN Ferrule, Orange, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F4000
    SKU: 99474625
    $0.22
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Wire Size:20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F4000
    • Color Orange
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Polypropylene-Insulated Old DIN Ferrule, Total Length .571 Inches/14.5mm, Pin Length .315 Inches/8mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .102 Inches/2.6mm, Wire Range #20 AWG/.50mm2, Color Orange, Copper, Tin Plated