GE Lighting F40/C50/ECO/CVG Fluorescent Lamp, T12, G13 Base, 48 in., 80496, 40W, 2180 lm Initial Lumens, 20000 Rated Life Hrs., 5000K | Graybar Store
Message Dialog
Display Update Message
17271
25040974
[
{
"catentry_id" : "324520",
"Attributes" : {
"Quick Order_Y":"11"
,
"Alternate Manufacturer Part No._80496":"30"
,
"Wattage_40 W":"31"
,
"Initial Lumens_2180 lm":"32"
,
"Rated Life (Hour)_20000":"33"
,
"Color Temperature (Kelvin)_5000":"34"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Breakable Oversized Indicator_B":"3"
,
"SAP UNSPSC_39101605":"4"
,
"Base Type_G13":"5"
,
"Bulb Shape_T12":"6"
,
"Length (Inch)_48":"7"
,
"SAP Delivery Unit_1":"8"
,
"Commerce SAP Alternate UOM Qty_1":"9"
,
"Item Group_Fluorescent Lamp":"10"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/f40-c50-eco-cvg-ge-lighting-25040974-spec-sheet-sku-spec-sheet/4ecd4b1057c4111aab6e32196c52990b-1011182.pdf":"12"
,
"SAP Material Type_ZSTD":"13"
,
"SAP POA_02":"14"
,
"SAP GTIN_043168804967":"15"
,
"SAP ECCN_EAR99":"16"
,
"SAP Country of Origin_US - USA":"17"
,
"SAP Country Name_USA":"18"
,
"SAP Country Code_US":"19"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"20"
,
"CFP_NO":"21"
,
"SAP Price Unit B_1":"22"
,
"SAP Price Unit A_1":"23"
,
"SAP Price Column L_55.13":"24"
,
"SAP Price Column B_39.87":"25"
,
"SAP Price Column A_44.21":"26"
,
"SAP Unit_EA":"27"
,
"SAP Price Unit L_1":"28"
,
"SAP Prefix Purchase Group_GENPL":"29"
},
}
]
Fluorescent Lamp, T12, G13 Base, 48 in., 80496, 40W, 2180 lm Initial Lumens, 20000 Rated Life Hrs., 5000K
Manufacturer:
GE Lighting
Manufacturer #:
F40/C50/ECO/CVG
SKU:
25040974
Checking Pricing
Quick Order:Y
Alternate Manufacturer Part No.:80496
Wattage:40 W
Initial Lumens:2180 lm
Rated Life (Hour):20000
Color Temperature (Kelvin):5000
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
GE Lighting
Manufacturer #
F40/C50/ECO/CVG
UNSPSC
39101605
Alternate Manufacturer Part No.
80496
Base Type
G13
Bulb Shape
T12
Color Temperature (Kelvin)
5000
Initial Lumens
2180 lm
Length (Inch)
48
Rated Life (Hour)
20000
Wattage
40 W
SKU Spec Sheet
F40/C50/ECO/CVG Spec Sheet
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
GE Ecolux® covRguard® T12 - Shatter-Resistant
A shatter resistant lamp encased in a 15 ml Lexan sleeve. Complies with FDA food code 6-202 and 21CFR 110.20. NSF and UL certified. Blocks UV lamp emissions from 380 to 180 nm;Passes TCLP, which can lower disposal costs